£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Rechargeable Battery Pack
The LED Lenser 3.7 V, 1400 mAh lithium-ion rechargeable battery pack is designed as a perfect replacement battery for your H7R.2 and iH7R CRI rechargeable head torch.
High energy density
Long lifetime
Up to 1000 charges
Please note this will not work on the standard H7.2 head torch.
Attribute | Value |
---|---|
Brand | Led Lenser |
Capacity | 1400mAh |
Compatibility | H7R.2 iH7R CR1 |
EAN | 4029113778954 |
MFR Part No. | 7789 |
UNSPSC Code | 26111704 |