noscriptLEDLENSER FLEX Powerbanks Series | Cromwell Tools

Led Lenser

LEDLENSER FLEX Powerbanks Series

4 Variations

Designed to elevate your charging and energy storage solutions, these power banks offer a range of functions encased in robust and water-resistant housings. Whether you need to charge your mobile devices or complement your Ledlenser lights, the FLEX Series Powerbanks redefine convenience and reliability.


Features and Benefits
• Battery storage within the powerbank's housing, protecting them from damage and external elements
• Dedicated display, providing real-time information on battery energy levels
• Double protection against short circuits, ensuring the safety of devices and batteries
• By utilizing rechargeable batteries, the FLEX Series contributes to reducing harmful landfill waste
• Water and Dust Protection (IP65)
• USB-C ports ensure compatibility with modern devices and provide versatile input and output options


Typical Applications
• Ledlenser lights
• Police
• Search & Rescue
• Dog Walkers
• Rail industry
• Automotive
• Tradesman
• Farming & Agriculture


Notes
• LEDLENSER FLEX10 POWERBANK PLUS: Features two L-ion 21700 batteries (9000mAh), providing a powerful and sustainable energy source.
• LEDLENSER FLEX3 POWERBANK PLUS: Comes with one L-ion 18650 battery (3400mAh) and boasts a 4-in-1 design, perfect for Ledlenser lights.
• LEDLENSER FLEX5 POWERBANK PLUS: Contains one L-ion 21700 battery (4500mAh), offering versatile charging for mobile devices and small electronics.
• LEDLENSER FLEX7 POWERBANK PLUS: Equipped with two L-ion 18650 batteries (6800mAh), enabling extended run times and efficient charging.