£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
This battery packet is ideal for use with the Regatta® Thermogen powercell 5000 insulated heated jacket range.
Features and Benefits
• Has an input of Micro-USB: 5V DC 1A
• Has an output of USB-A X 2: 5V DC 2.1A
• The dimensions of the battery are: 125.5(L) x 70(W) x 10(H) mm
• Find the electric warming jacket with code: REG-962-1210
Attribute | Value |
---|---|
Brand | Regatta |
Capacity | 5000mAh |
Compatibility | Regatta Thermogen powercell 5000 insulated heated jacket |
MFR Part No. | RBE001 |
UNSPSC Code | 26111704 |