SKU:
OMR2170003C
MPN:
S8VK-G01524
£44.49
Ex VAT
£53.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Book type power supply, Pro, 15 W, DIN rail mounting
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4548583357662 |
Electrical Phase | 1 |
Input Voltage Range | 100 to 240 ACV |
Line Regulation | 0.4 |
Load Regulation | 0.8 |
Maximum Operating Temperature | 60°C |
MFR Part No. | S8VK-G01524 |
Minimum Operating Temperature | -40°C |
Mounting Type | DIN Rail |
Output Current Range | 0.65A |
Output Voltage Range | 24V |
Overall Depth | 90mm |
Overall Height | 90mm |
Overall Width | 22.5mm |
Power Rating | 15W |
Type | Switch |
UNSPSC Code | 39121002 |