SKU:
OMR2170008H
MPN:
S8VK-G06024
£66.49
Ex VAT
£79.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Book type power supply, Pro, 60 W, DIN rail mounting
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4548583357716 |
Electrical Phase | 1 |
Input Voltage Range | 100 to 240 ACV |
Line Regulation | 0.4 |
Load Regulation | 0.8 |
Maximum Operating Temperature | 60°C |
MFR Part No. | S8VK-G06024 |
Minimum Operating Temperature | -40°C |
Mounting Type | DIN Rail |
Output Current Range | 2.5A |
Output Voltage Range | 24V |
Overall Depth | 110mm |
Overall Height | 90mm |
Overall Width | 32mm |
Power Rating | 60W |
Type | Switch |
UNSPSC Code | 39121002 |