£68.49
Ex VAT
£82.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The CP-E 5/3.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 15 W, rated output current is 3.0 A at an output voltage of 5 V DC. The output voltage is adjustable within a range of 4.5 to 5.75 V DC. The output characteristic is hiccup-mode. The power supply allows parallel operation to enable redundancy.
The CP-E 12/10.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-132 V AC, 180-264 V AC and 210-375 V DC, rated input voltage is 115 or 230 V AC (auto select). The rated output power is 120 W, rated output current is 10 A at an output voltage of 12 V DC. The output voltage is adjustable within a range of 11.4 to 14.5 V DC. The power supply provides a U/I output characteristic. In order to increase capacity, up to 3 units can be connected in parallel.
Attribute | Value |
---|---|
Brand | ABB |
EAN | 4016779656900 |
Electrical Phase | 1 |
Input Voltage Range | 100 to 240V |
Line Regulation | 0.005 |
Load Regulation | 0.005 |
Maximum Operating Temperature | 70°C |
MFR Part No. | 1SVR427032R1000 |
Minimum Operating Temperature | -10°C |
Mounting Type | DIN Rail |
Output Current Range | 2.5A |
Output Voltage Range | 12V |
Overall Depth | 114mm |
Overall Height | 90mm |
Overall Width | 40.5mm |
Power Rating | 30W |
Type | Switch |
UNSPSC Code | 39121002 |