£174.00
Ex VAT
£208.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Small, cost-effective, reliable frequency inverters.
Features:
-Integrated spring clamps to connect control and power lines quickly
-An integrated digital dial gives the user direct access to all important parameters very quickly
-Integrated four-digit LED display also monitors and displays current operating valves and alarm messages
Attribute | Value |
---|---|
Brand | Mitsubishi |
Ingress Protection Rating (IP Rating) | 20 |
MFR Part No. | FRD720S042SCEC |
Model Series | D700 |
Overall Depth | 162.5mm |
Overall Height | 128mm |
Overall Width | 68mm |
UNSPSC Code | 32151700 |
Voltage Rating | 240V |