Mitsubishi

FRD740022EC (212415) 0.75KW Three Phase Inverter

SKU:

MTS2170001T

MPN:

FR-D740-022-EC

£234.00

Ex VAT

£280.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Small, cost-effective, reliable frequency inverters.


    Features:
    -Integrated spring clamps to connect control and power lines quickly
    -An integrated digital dial gives the user direct access to all important parameters very quickly
    -Integrated four-digit LED display also monitors and displays current operating valves and alarm messages


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Ingress Protection Rating (IP Rating)

    20

    MFR Part No.

    FRD740022EC

    Model Series

    D700

    Overall Depth

    129.5mm

    Overall Height

    128mm

    Overall Width

    108mm

    UNSPSC Code

    32151700

    Voltage Rating

    415V