SKU:
MTS2170001K
MPN:
FR-D740-022SC-EC
£214.00
Ex VAT
£256.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Small, cost-effective, reliable frequency inverters.
Features:
-Integrated spring clamps to connect control and power lines quickly
-An integrated digital dial gives the user direct access to all important parameters very quickly
-Integrated four-digit LED display also monitors and displays current operating valves and alarm messages
Attribute | Value |
---|---|
Brand | Mitsubishi |
Ingress Protection Rating (IP Rating) | 20 |
MFR Part No. | FRD740022SCEC |
Model Series | D700 |
Overall Depth | 129.5mm |
Overall Height | 128mm |
Overall Width | 108mm |
UNSPSC Code | 32151700 |
Voltage Rating | 415V |