Mitsubishi

FRD740160SCEC (247607) 7.5Kw Three Phase Micro Inverter

SKU:

MTS2170001B

MPN:

FR-D740-160SC-EC

£889.00

Ex VAT

£1066.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Small, cost-effective, reliable frequency inverters.


    Features:
    -Integrated spring clamps to connect control and power lines quickly
    -An integrated digital dial gives the user direct access to all important parameters very quickly
    -Integrated four-digit LED display also monitors and displays current operating valves and alarm messages


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    Ingress Protection Rating (IP Rating)

    20

    MFR Part No.

    FRD740160SCEC

    Model Series

    D700

    Overall Depth

    155mm

    Overall Height

    150mm

    Overall Width

    220mm

    UNSPSC Code

    32151700

    Voltage Rating

    415V