£244.00
Ex VAT
£292.80
Inc VAT
16 Variations Available
Product Details
Product Specification
The cost and space effective fit-and-forget PLC solution. Perfect for handling straightforward processes and can be hidden away in locations without regular maintenance activities.
Features:
-Compact yet high performing
-Integrated AC power supply
-Maintenance-free EEPROM memory
-Built-in positioning control
-Integrated real-time clock
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3S14MRDS |
Model Series | FX3S |
Overall Depth | 49mm |
Overall Height | 60mm |
Overall Width | 90mm |
Type of Input | DC |
Type of Output | Relay, Transistor |
UNSPSC Code | 32151700 |
Voltage Rating | 24V |