Mitsubishi

FX3U48MRDS (231500) Base Unit 24VDC 24 Relay

SKU:

MTS2160002V

MPN:

FX3U-48MR/DS

£989.00

Ex VAT

£1186.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These compact PLC's accept up to eight special function modules, offer extremely fast programme execution and provide maximum flexibility and control power for all your factory automation applications.


    Features:
    -100% backward compatibility with older FX units
    -249 applied instructions, 7680 auxiliary relays, 512 timers, 251 counters, 40768 data registers


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    MFR Part No.

    FX3U48MRDS

    Model Series

    FX3U

    Overall Depth

    90mm

    Overall Height

    130mm

    Overall Width

    86mm

    Type of Input

    Sink/Source

    Type of Output

    Relay

    UNSPSC Code

    32151700