£1129.00
Ex VAT
£1354.80
Inc VAT
26 Variations Available
Product Details
Product Specification
These compact PLC's accept up to eight special function modules, offer extremely fast programme execution and provide maximum flexibility and control power for all your factory automation applications.
Features:
-100% backward compatibility with older FX units
-249 applied instructions, 7680 auxiliary relays, 512 timers, 251 counters, 40768 data registers
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U64MRES |
Model Series | FX3U |
Overall Depth | 86mm |
Overall Height | 220mm |
Overall Width | 90mm |
Type of Input | Sink/Source |
Type of Output | Relay |
UNSPSC Code | 32151700 |
Voltage Rating | 240V |