£679.00
Ex VAT
£814.80
Inc VAT
4 Variations Available
Product Details
Product Specification
CPU input modules offering high performance in a compact, cost effective package. Complete flexibility is offered by a huge range of new and existing add-on options which further enhance the built-in functions of Ethernet, analogue I/O, data logging, position control, security, communications and networking functions incorporated as standard. Displays the input and output states via LEDs.
Features:
-Fast processing time
-Expanded input/output area for networks and complex applications
-Flexibility to upgrade by combining with expansion modules
-Built-in SD card slot, Ethernet port and real-time clock
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX5U32MTESS |
Model Series | FX5U |
Overall Depth | 83mm |
Overall Height | 150mm |
Overall Width | 90mm |
Type of Input | Sink, Source |
Type of Output | Relay, Transistor |
UNSPSC Code | 32151700 |
Voltage Rating | 240V |