£1089.00
Ex VAT
£1306.80
Inc VAT
2 Variations Available
Product Details
Product Specification
FX5U relays offer high performance in a compact, cost effective package. Offer total flexibility through the availability of a huge range of add-on options which further enhance the built-in functions of Ethernet, analogue I/O, data logging, position control, security, communications and networking functions.
Features:
-Provides users with the ability to specify more powerful systems but with fewer components
-Very fast processing time
-Expanded input/output area for networks and complex applications
-Upgrade by combining with expansion modules
-Built-in SD card slot, run/stop/reset switch, Ethernet port and real-time clock
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX5U80MRES |
Model Series | FX5U |
Overall Depth | 83mm |
Overall Height | 285mm |
Overall Width | 90mm |
Type of Input | Sink, Source |
Type of Output | Relay, Transistor |
UNSPSC Code | 32151700 |
Voltage Rating | 240V |