£38.49
Ex VAT
£46.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. M1: M12 (4-pole) connector; M3: M8 (4-pole) connector; M5: M8 (3-pole) connector. 5 mm range (05) and 8 mm range (08). K: 48 mm standard barrel overall length; L: 70 mm long barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4536854950384 |
MFR Part No. | E2A-M12LN08-M1-B2 |
Operation Type | NC |
Output | PNP |
Range | 8mm |
Thread Size | 12mm |
UNSPSC Code | 41111926 |