£52.99
Ex VAT
£63.59
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. Pre-wired connector. 16 mm range. K: 59 mm standard barrel overall length; L: 81 mm long barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4548583724570 |
MFR Part No. | E2A-M18KN16-WP-C3 2M |
Operation Type | NO+NC |
Output | NPN |
Range | 16mm |
Thread Size | 18mm |
UNSPSC Code | 41111926 |