£37.79
Ex VAT
£45.35
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. Pre-wired connector. 16 mm range. K: 59 mm standard barrel overall length; L: 81 mm long barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4536854917981 |
MFR Part No. | E2A-M18KN16-WP-B2 2M |
Operation Type | NC |
Output | PNP |
Range | 16mm |
Thread Size | 18mm |
UNSPSC Code | 41111926 |