£49.79
Ex VAT
£59.75
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. Pre-wired connector. 5 mm range (05) and 8 mm range (08). K: 59 mm standard barrel overall length; L: 81 mm long barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4547648390545 |
MFR Part No. | E2A-M18KS05-WP-B1 6M |
Operation Type | NO |
Output | PNP |
Range | 5mm |
Thread Size | 18mm |
UNSPSC Code | 41111926 |