Omron

E2A-M18L 8mm range shield PNP-NO

SKU:

OMR2160106R

MPN:

E2A-M18LS08-WP-B1 5M

£41.79

Ex VAT

£50.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cylindrical Proximity Sensor. Brass body material. Pre-wired connector. 5 mm range (05) and 8 mm range (08). K: 59 mm standard barrel overall length; L: 81 mm long barrel overall length.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    EAN

    4536854950803

    MFR Part No.

    E2A-M18LS08-WP-B1 5M

    Operation Type

    NO

    Output

    PNP

    Range

    8mm

    Thread Size

    18mm

    UNSPSC Code

    41111926