£55.49
Ex VAT
£66.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical Proximity Sensor. Brass body material. Pre-wired connector. 10 mm range. K: 64 mm standard barrel overall length.
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4548583724730 |
MFR Part No. | E2A-M30KS10-WP-B3 10M |
Operation Type | NO+NC |
Output | PNP |
Range | 10mm |
Thread Size | 30mm |
UNSPSC Code | 41111926 |