SKU:
OMR2160102N
MPN:
E2A-M12KS04-WP-D1 2M
£36.49
Ex VAT
£43.79
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical proximity sensor with brass bodies and pre-wired connectors. These sensors provide high operational reliability, accurate performance and long sensor lifetime for a wide range of applications.
Features and Benefits:
-Extended sensing range inductive sensor in cylindrical brass housing
-Highest water protection increasing versatility (IP67 and IP69k)
-Wide installation and connectivity range thanks to modular concept
-Eliminates problems such as the collision of work-pieces
Typical Applications:
-Sensing and instrumentation
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4547648096096 |
MFR Part No. | E2A-M12KS04-WP-D1 2M |
Operation Type | NO |
Output | No Output |
Range | 4mm |
Thread Size | 12mm |
UNSPSC Code | 41111926 |