noscriptOmron Proximity Sensor, Cylindrical, M18, 8mm DC, NPN-NC E2A-M18KS08-M1-C2 | Cromwell Tools

Omron

Proximity Sensor, Cylindrical, M18, 8mm DC, NPN-NC

SKU:

OMR2160104Y

MPN:

E2A-M18KS08-M1-C2

£39.99

Ex VAT

£47.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    E2A series cylindrical proximity sensors with brass bodies.


    Features and Benefits:
    -Safe mounting with a great sensing distance
    -Use high-frequency oscillations and resist heat, chemicals and water better than rectangular sensors


    Typical Applications:
    -Sensing & Instrumentation
    -Industrial Applications


    Notes:
    -Approved by IEC60529, EN60947-5-2 standards, water resistance IP67
    -Insulation resistance is 50Mohm min at 500VDC, dielectric strength is 1000VAC at 50/60Hz


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    EAN

    4536854918506

    MFR Part No.

    E2A-M18KS08-M1-C2

    Operation Type

    NC

    Output

    NPN

    Range

    8mm

    Thread Size

    18mm

    UNSPSC Code

    41111926