£39.99
Ex VAT
£47.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
E2A series cylindrical proximity sensors with brass bodies.
Features and Benefits:
-Safe mounting with a great sensing distance
-Use high-frequency oscillations and resist heat, chemicals and water better than rectangular sensors
Typical Applications:
-Sensing & Instrumentation
-Industrial Applications
Notes:
-Approved by IEC60529, EN60947-5-2 standards, water resistance IP67
-Insulation resistance is 50Mohm min at 500VDC, dielectric strength is 1000VAC at 50/60Hz
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4536854918452 |
MFR Part No. | E2A-M18KS08-M1-C1 |
Operation Type | NO |
Output | NPN |
Range | 8mm |
Thread Size | 18mm |
UNSPSC Code | 41111926 |