noscriptProximity Sensors, Cylindrical, E2A Non-Shield Pre-Wired 12mm | Cromwell Tools

Omron

Proximity Sensors, Cylindrical, E2A Non-Shield Pre-Wired 12mm

23 Variations

E2A series cylindrical proximity sensors with brass bodies. Pre-wired connector. 5mm range (05) and 8mm range (08). K: 50mm standard barrel overall length; L: 72mm long barrel overall length.

Features and Benefits:
-Safe mounting with a great sensing distance
-Use high-frequency oscillations and resist heat, chemicals and water better than rectangular sensors

Typical Applications:
-Sensing & Instrumentation
-Industrial Applications

Notes:
-Approved by IEC60529, EN60947-5-2 standards, water resistance IP67
-Insulation resistance is 50Mohm min at 500VDC, dielectric strength is 1000VAC at 50/60Hz

Sort By:
Most Popular

Rows per page:

25

1-23 of 23

Rows per page:

25

1-23 of 23