noscriptProximity Sensors, Cylindrical, E2A Non-Shield Pre-Wired 30mm | Cromwell Tools

Omron

Proximity Sensors, Cylindrical, E2A Non-Shield Pre-Wired 30mm

10 Variations

E2A series cylindrical proximity sensors with brass bodies. Pre-wired connector. 20mm range. K: 64mm standard barrel overall length.

Features and Benefits:
-Safe mounting with a great sensing distance
-Use high-frequency oscillations and resist heat, chemicals and water better than rectangular sensors

Typical Applications:
-Sensing & Instrumentation
-Industrial Applications

Notes:
-Approved by IEC60529, EN60947-5-2 standards, water resistance IP67
-Insulation resistance is 50Mohm min at 500VDC, dielectric strength is 1000VAC at 50/60Hz