noscriptProximity Sensors, Cylindrical, E2A Shield, Pre-Wired, M8 | Cromwell Tools

Omron

Proximity Sensors, Cylindrical, E2A Shield, Pre-Wired, M8

4 Variations

Cylindrical proximity sensor with brass bodies and pre-wired connectors. M1: M12 (4-pole) connector. 2mm range. K: 40mm standard barrel overall length; L: 62mm long barrel overall length. These sensors provide high operational reliability, accurate performance and long sensor lifetime for a wide range of applications.

Features and Benefits:
-Extended sensing range inductive sensor in cylindrical brass housing
-Short circuit, surge suppression and reverse polarity protection
-Eliminates problems such as the collision of work-pieces

Typical Applications:
-Sensing and instrumentation