£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Transparent boot for circular projecting or circular flush push buttons.
Typical Applications:
-For Harmony XB4 series and Harmony XB5 series Ø22 circular projecting push buttons
Attribute | Value |
---|---|
Accessory Type | Clear Boot |
Brand | Schneider Electric |
Colour | Transparent |
Diameter | 22mm |
EAN | 3389110101935 |
For Use With | Circular Projecting Push Button |
MFR Part No. | ZBP0 |
Model Series | Metal XB4 Plastic XB5 |
UNSPSC Code | 39121512 |