SKU:
SDR2160032G
MPN:
ZBY0101
£0.49
Ex VAT
£0.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Blank legend plate with different colour side for 30 x 40mm and 30 x 50mm legend holders. For the Harmony XB4 and XB5 range. Black/Red side ideal for white lettering, yellow/white side for black lettering.
For 30 x 50mm legend holders see ZBZ33, ZBZ35 (flush version); for 30 x 40mm legend holder see ZBZ32.
Attribute | Value |
---|---|
Accessory Type | Blank Legend |
Brand | Schneider Electric |
Colour | Black/Red |
Diameter | N/Amm |
EAN | 3389110096026 |
For Use With | 30 x 40mm legend holders |
MFR Part No. | ZBY0101 |
Model Series | Harmony XB |
UNSPSC Code | 39121512 |