SKU:
SDR2160033L
MPN:
ZBZ32
£0.49
Ex VAT
£0.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Legend holders to use with 8 x 27mm legend plates and 18 x 27mm legend plates. For the Harmony XB4 and XB5 range.
Attribute | Value |
---|---|
Accessory Type | Legend Holder |
Brand | Schneider Electric |
Colour | No Legend |
Diameter | 22mm |
EAN | 3389110092592 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZBZ32 |
Model Series | Harmony XB |
UNSPSC Code | 39121512 |