£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Product Documents
Holder with 8x27mm legend with one white side and one yellow side.
Typical Applications:
-For use with Harmony XB4 and XB5 range, 22mm mounting diameter control or signalling units
Attribute | Value |
---|---|
Accessory Type | Legend holder |
Brand | Schneider Electric |
Colour | White/Yellow |
Diameter | 22mm |
EAN | 3389110092639 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZBY4101 |
Model Series | Harmony XB |
UNSPSC Code | 39121512 |