£2.69
Ex VAT
£3.23
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Unmarked or marked circular yellow legends for emergency stop push buttons.
Features and Benefits:
-Yellow colour for high visibility
Typical Applications:
-Used for "Emergency switching off" function
Attribute | Value |
---|---|
Accessory Type | Marked Legend |
Brand | Schneider Electric |
Colour | Yellow |
Diameter | 90mm |
EAN | 3389110099379 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZBY8330 |
Model Series | Harmony XB4 |
UNSPSC Code | 39121512 |