£1.79
Ex VAT
£2.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Unmarked or marked circular yellow legends for emergency stop push buttons.
Features and Benefits:
-Yellow colour for high visibility
Typical Applications:
-Used for "Emergency switching off" function
Attribute | Value |
---|---|
Accessory Type | Unmarked Legend Plate |
Brand | Schneider Electric |
Colour | Yellow |
Diameter | 60mm |
EAN | 3606480561245 |
For Use With | Emergency stop mushroom head push-button For standard head |
MFR Part No. | ZBY9121 |
Model Series | Harmony XB |
UNSPSC Code | 39121512 |