£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Protection accessory for push buttons, complete with padlock function.
Typical Applications:
-For use with 22mm flush Harmony XB4 and Harmony XB5 push buttons
Warnings:
-This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm
Attribute | Value |
---|---|
Accessory Type | Padlockable flap |
Brand | Schneider Electric |
Colour | Black |
Diameter | 22mm |
EAN | 3389110069723 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZB4BZ62 |
Model Series | Harmony XB5 |
UNSPSC Code | 39121512 |