£1.29
Ex VAT
£1.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Circular flat button plate for use with push button actuators from EATON.
Features:
-Push Button Diameter: 29.7mm
-Cutout Diameter: 22.5mm
-Flush design
-Colours Available: Red, Green, White, Yellow, Black and Blue
Attribute | Value |
---|---|
Accessory Type | Push Button Head |
Brand | Eaton |
Colour | Red |
Diameter | 29.7mm |
EAN | 4015082164232 |
For Use With | M22−DG−X M22(S)−DR−X M22(S)−D−X M22 Series Modular Pushbutton Switches |
MFR Part No. | 216423 |
Model Series | Titan |
UNSPSC Code | 39121512 |