£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
Metal Flush Mounting Kit for Ø22 Pushbutton and Pilot Light
Attribute | Value |
---|---|
Accessory Type | Flush mounting kit |
Brand | Schneider Electric |
Colour | Grey |
Diameter | 22mm |
EAN | 3606485440200 |
For Use With | Harmony XB5 |
MFR Part No. | ZB4BZ021 |
Model Series | Harmony XB4 |
UNSPSC Code | 39121512 |