£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Mounting accessory for 22mm diameter push buttons, pilot lights, selector switches and illuminated push buttons.
Attribute | Value |
---|---|
Accessory Type | Flush mounting kit |
Brand | Schneider Electric |
Colour | Black |
Diameter | 30.5mm |
EAN | 3606485440224 |
For Use With | Push Buttons and Pilot Lights |
MFR Part No. | ZB5AZ021 |
Model Series | Harmony XB5 |
UNSPSC Code | 39121512 |