£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Transparent Boot for Rectangular Multiple-headed Pushbutton Ø22
Attribute | Value |
---|---|
Accessory Type | Transparent Boot |
Brand | Schneider Electric |
Colour | Transparent |
Diameter | 22mm |
EAN | 3389119044318 |
For Use With | Rectangular Multiple-headed Push-button 22mm Diameter |
MFR Part No. | ZBA709 |
Model Series | Harmony XB4 |
UNSPSC Code | 39121512 |