£39.79
Ex VAT
£47.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Isolation accessory for 40mm diameter mushroom heads. For Harmony XB5 and Harmony XB4.
Attribute | Value |
---|---|
Accessory Type | Yellow Mushroom Guard |
Brand | Schneider Electric |
Colour | Yellow |
Diameter | 40mm |
EAN | 3389110099492 |
For Use With | 40 Mushroom Head |
MFR Part No. | ZBZ1605 |
Model Series | Harmony XB4 |
UNSPSC Code | 39121512 |