£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Protection accessory for 40mm and 60mm diameter mushroom head push button. Compatible with metal Harmony XB4 and plastic Harmony XB5.
Attribute | Value |
---|---|
Accessory Type | Black Bellow |
Brand | Schneider Electric |
Colour | Black |
Diameter | 40-60mm |
EAN | 3389119022255 |
For Use With | 40mm & 60mm Diameter Mushroom Head Push-button |
MFR Part No. | ZBZ28 |
Model Series | Harmony XB4 & XB5 |
UNSPSC Code | 39121512 |