£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Black recessed head for non-illuminated push-button. 22mm mounting diameter. Unmarked.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Black |
EAN | 3389110887921 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BA26 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |