SKU:
SDR2160022N
MPN:
ZB4BA71124
£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
One white flush push button marked black "Up Arrow"; red projecting marked "STOP"; one black flush push button marked white "Down Arrow". 22mm mounting diameter. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Arrow Stop |
Colour | Black, Red, White |
EAN | 3389119603539 |
Head Diameter | 22mm |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP69K |
MFR Part No. | ZB4BA71124 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |