SKU:
SDR2160022R
MPN:
ZB4BA7341
£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Two flush head for double-headed push button. 22mm mounting diameter. With "I/O" marking. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | I/O |
Colour | Green, Red |
EAN | 3389119043847 |
Head Diameter | 22mm |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP67, IP69K |
MFR Part No. | ZB4BA7341 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |