£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Flush push button head 22mm mounting diameter. Push-push. Unmarked.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Green |
EAN | 3389110122633 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BH033 |
Model Series | Harmony XB4 |
Type of Actuation | Push-push |
UNSPSC Code | 39121512 |