£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Head for double-headed push button. Two flush push buttons: one white, one black, both unmarked. 22mm mounting diameter. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Black, White |
EAN | 3389119043816 |
Head Diameter | 22mm |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP67, IP69K |
MFR Part No. | ZB4BA7120 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |