£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Red projecting head for push button. 22mm mounting diameter. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Stop |
Colour | Red |
EAN | 3389110887853 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BL434 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |