SKU:
SDR2160026T
MPN:
ZB4BW7A3740
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Rectangular head for illuminated double headed push button. 2 unmarked flush push buttons (Green and Red) and 1 central pilot light. 22mm mounting diameter. Compatible with integral LED.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Black, Red, Green |
EAN | 3389119043748 |
Head Diameter | 22mm |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BW7A3740 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |