£4.49
Ex VAT
£5.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Flush head for non-illuminated push buttons, 22mm diameter. Spring return. Unmarked.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Green |
EAN | 3389110904529 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB5AA3 |
Model Series | Harmony ZB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |