£6.19
Ex VAT
£7.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Round flush head for non-illuminated push button. 22mm mounting diameter. Different marking.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Arrow |
Colour | Black |
EAN | 3389110134612 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB5AA335 |
Model Series | Harmony ZB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |