£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
One green flush push button marked white "I". One red projecting push button marked white "O". One central pilot light. 22mm mounting diameter. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Green |
EAN | 3389110137705 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB5AH033 |
Model Series | Harmony XB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |